Square D (Schneider Electric) LDB1290L LDB Series Wireway Fitting El Fittings | Graybar Store
     
Square D (Schneider Electric) - LDB Series Wireway Fitting El Fittings - LDB1290L
+ / - Hover over image to Zoom
Other Views

    LDB Series Wireway Fitting El Fittings

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB1290L
    SKU: 99951728
    $411.66
    Checking Pricing
         
    Color / Finish:ANSI 49 Gray Polyester Powder
    Size:12x 12 in.
    Fitting Type:90 Degree elbow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB1290L
    • Size 12x 12 in.
    • UNSPSC 39131710
    • Color / Finish ANSI 49 Gray Polyester Powder
    Product Overview:
    Wireway Fitting Elbow (90 Degree), 12 x 12 Inches, General Purpose (Indoor), 14 gauge steel, ANSI 49 Gray Polyester Powder, (SQUARE-Duct)