Ilsco LDB-11-500 Snapbloc® Dual-Rated Power Distribution Snap Block, 380A, 600V | Graybar Store
     
Ilsco - Snapbloc® Dual-Rated Power Distribution Snap Block, 380A, 600V - LDB-11-500
+ / - Hover over image to Zoom
Other Views

    Snapbloc® Dual-Rated Power Distribution Snap Block, 380A, 600V

    Manufacturer: Ilsco
    Manufacturer #: LDB-11-500
    SKU: 92079772
    $80.50
    Checking Pricing
         
    Amps:380A
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # LDB-11-500
    • Voltage (Volts) 600V
    • UNSPSC 39121410
    Product Overview:
    ILSCO AL MECH (P)1X500-4 (S)1X500-4 T UR CSA 2 SIDE PANEL
    Conductor Range (Main/Primary): 4 AWG to 500 kcmil; Conductor Range (Tap/Secondary): 4 AWG to 500 kcmil; Standard: CSA File Number LR-29601, UL Specifications UL 1059