Panduit OCFC10WH-X LD Surface Raceway System | Graybar Store
Panduit - LD Surface Raceway System - OCFC10WH-X
+ / - Hover over image to Zoom
Other Views

    LD Surface Raceway System

    Manufacturer: Panduit
    Manufacturer #: OCFC10WH-X
    SKU: 99427116
    $2.67
    Checking Pricing
         
    Color / Finish:White
    Brand or Series:Pan-Way®
    Dimensions:1.62 W in
    Depth:1-3/4 in.
    Use With:LDPH10 Raceway
    Color:White
    Material:ABS
    Width:1.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OCFC10WH-X
    • Color White
    • Dimensions 1.62 W in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish White
    • Depth 1-3/4 in.
    • Materials ABS
    • Series Bend Radius Control Fittings
    • Width 1.62 in.
    • Material ABS
    • Use With LDPH10 Raceway
    • SKU Spec Sheet
      OCFC10WH-X Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Outside corner fitting for use with LDPH10 raceway only. White.
    Outside corner fitting for use with LDPH10 raceway only. White.