Lynn Electronics LCSCDUPSM-25M Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS2), 25 M. L, 2 | Graybar Store
     
Lynn Electronics - Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS2), 25 M. L, 2 - LCSCDUPSM-25M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS2), 25 M. L, 2

    Manufacturer: Lynn Electronics
    Manufacturer #: LCSCDUPSM-25M
    SKU: 25221928
    $63.58
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:2
    Length:25 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCSCDUPSM-25M
    • Connector Configuration LC to SC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • No. of Connectors 2
    • UNSPSC 43223326
    • Fiber Category Singlemode (OS2)
    • Length 25 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to SC, Duplex, Yellow, Singlemode - OS2, 25 m, 2