Lynn Electronics LCSCDUPMM-8M Fiber Patch Cables, LC to SC, Duplex, Orange, Multimode (OM1), 8 M. L, 2 | Graybar Store
     
Lynn Electronics - Fiber Patch Cables, LC to SC, Duplex, Orange, Multimode (OM1), 8 M. L, 2 - LCSCDUPMM-8M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to SC, Duplex, Orange, Multimode (OM1), 8 M. L, 2

    Manufacturer: Lynn Electronics
    Manufacturer #: LCSCDUPMM-8M
    SKU: 25221873
    $32.06
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    No. of Connectors:2
    Length:8 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCSCDUPMM-8M
    • Connector Configuration LC to SC
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • No. of Connectors 2
    • UNSPSC 43223326
    • Fiber Category Multimode (OM1)
    • Length 8 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to SC, Duplex, Orange, Multimode - OM1, 8 m, 2