Columbia Lighting LCS8-40ML-EDU Hubbell, Strip Fixture, LED, 120 to 277V, 96 in. L | Graybar Store
     
Columbia Lighting - Hubbell, Strip Fixture, LED, 120 to 277V, 96 in. L - LCS8-40ML-EDU
+ / - Hover over image to Zoom
Other Views

    Hubbell, Strip Fixture, LED, 120 to 277V, 96 in. L

    Manufacturer: Columbia Lighting
    Manufacturer #: LCS8-40ML-EDU
    SKU: 25760568
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):96
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LCS8-40ML-EDU
    • Brand Hubbell
    • Lamp Type LED
    • Nom. Length (Inches) 96
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    LCS Open LED Striplight
    Long life 60,000 hour LEDs at L80 for reduced maintenance;Choice of four LED color temperatures and 80+ CRI;Choice of four lumen packages;Available in 2', 4', and 8' lengths;Heavy die-formed steel channel;LED boards and driver accessible for future maintenance or upgrades;Modular replaceable LED components;Surface mount or suspended;DLC® (DesignLights Consortium) Qualified, with some Premium Qualified configurations - see www.designlights.org;5 year warranty