Dimplex LCM401031 Heater, White, 40 in L, 240/208 V, 1000/750 W | Graybar Store
     
Dimplex - Heater, White, 40 in L, 240/208 V, 1000/750 W - LCM401031
+ / - Hover over image to Zoom
Other Views

    Heater, White, 40 in L, 240/208 V, 1000/750 W

    Manufacturer: Dimplex
    Manufacturer #: LCM401031
    SKU: 25685011
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Built-In Thermostat
    Length:40 in.
    Voltage Rating:240/208 V
    Watts:1000/750 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dimplex
    • Manufacturer # LCM401031
    • Additional Features Built-In Thermostat
    • Finish White Finish
    • Length 40 in.
    • Watts 1000/750 W
    • Voltage Rating 240/208 V
    Product Overview:
    Heater, White, Built-In Thermostat, Built-In Wire-Way, Full Length Automatic Overheat Cut-Out for Safety, Overheat Protection