Crouse Hinds (Eaton) LCC010 Cable Tray Conduit Clamp, 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Cable Tray Conduit Clamp, 4 in. - LCC010
+ / - Hover over image to Zoom
Other Views

    Cable Tray Conduit Clamp, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LCC010
    SKU: 88073263
    $232.36
    Checking Pricing
         
    Color / Finish:Electrogalvanized and Aluminum Acrylic Paint
    Height (Inch):7-13/16 In
    Material:Cast Iron
    Trade Size (Inches):4 In
    Width (Inches):3-3/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LCC010
    • Application Cable Tray Side Rails With Inside Flanges and Outside Flanges
    • Type Clamp
    • UNSPSC 39131705
    • Color / Finish Electrogalvanized and Aluminum Acrylic Paint
    • Height (Inch) 7-13/16 In
    Product Overview:
    4 CAB tray Conduit Clamp-Outside Rail