Columbia Lighting LCAT24-40MLG-EDU Contemporary Architectural Troffer, LED, 120/277V, 2x4, 4000K, Medium Lumen, Grid Lay-In, 0-10V Dimming | Graybar Store
     
Columbia Lighting - Contemporary Architectural Troffer, LED, 120/277V, 2x4, 4000K, Medium Lumen, Grid Lay-In, 0-10V Dimming - LCAT24-40MLG-EDU
+ / - Hover over image to Zoom
Other Views

    Contemporary Architectural Troffer, LED, 120/277V, 2x4, 4000K, Medium Lumen, Grid Lay-In, 0-10V Dimming

    Manufacturer: Columbia Lighting
    Manufacturer #: LCAT24-40MLG-EDU
    SKU: 25782549
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Color Temperature (Kelvin):3500
    Lumens:4500
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LCAT24-40MLG-EDU
    • Color White
    • Color Temperature (Kelvin) 3500
    Product Overview:
    Contemporary architectural LED 2x4 troffer 120/277V, 4000K color temperature, medium-lumen, static, grid lay-in type with 0-10V dimming driver and white finish.
    LCAT provides both design and value with an architectural appearance, LED technology to reduce maintenance it is offered with a wide range of options for classrooms, offices, retail and health care applications.