Columbia Lighting LCAT24-35LWG-EDU Contemporary Architectural Troffer, LED, 120/277V, 2x4, 3500K, Low Watt, Grid Lay-In, 0-10V Dimming | Graybar Store
     
Columbia Lighting - Contemporary Architectural Troffer, LED, 120/277V, 2x4, 3500K, Low Watt, Grid Lay-In, 0-10V Dimming - LCAT24-35LWG-EDU
+ / - Hover over image to Zoom
Other Views

    Contemporary Architectural Troffer, LED, 120/277V, 2x4, 3500K, Low Watt, Grid Lay-In, 0-10V Dimming

    Manufacturer: Columbia Lighting
    Manufacturer #: LCAT24-35LWG-EDU
    SKU: 25782546
    $0.00
    Checking Pricing
         
    Color:Matte White
    Color Temperature (Kelvin):3500
    Fixture Size (feet):2x4
    Quick Order:Y
    Lamp Watts:36W
    Lumen Output:4268 to 4861 lm
    Additional Options:0-10V Dimming Control
    Additional Features:5 Years Warranty
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LCAT24-35LWG-EDU
    • Color Matte White
    • Additional Options 0-10V Dimming Control
    • Additional Features 5 Years Warranty
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x4
    • Lamp Watts 36W
    • Lumen Output 4268 to 4861 lm
    • Voltage 120/277V
    • ECCN EAR99
    Product Overview:
    Contemporary architectural LED 2x4 troffer 120/277V, 3500K color temperature, low watt, static, grid lay-in type with 0-10V dimming driver and white finish.
    LCAT provides both design and value with an architectural appearance, LED technology to reduce maintenance it is offered with a wide range of options for classrooms, offices, retail and health care applications.