Intermatic LC4523 LC4500 Series Low Cost Locking-Type, Thermal Type | Graybar Store
     
Intermatic - LC4500 Series Low Cost Locking-Type, Thermal Type - LC4523
+ / - Hover over image to Zoom
Other Views

    LC4500 Series Low Cost Locking-Type, Thermal Type

    Manufacturer: Intermatic
    Manufacturer #: LC4523
    SKU: 88138579
    $19.11
    Checking Pricing
    Items sold in feet or each.
         
    Watts Tungsten:3100 to 4155
    VA Ballast:1700 to 2300
    Volts AC:208/277
    Brand or Series:LC4500 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # LC4523
    • UNSPSC 39121524
    • Brand or Series LC4500 Series
    • VA Ballast 1700 to 2300
    • Volts AC 208/277
    • Watts Tungsten 3100 to 4155
    • SKU Spec Sheet
      LC4523 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Locking photocell, 208/277V AC, 1700 to 2300VA ballast, 3100 to 4155W tungsten for street lighting applications.
    • Polypropylene housing with UV protection
    • California Title 24 Compliant