Square D (Schneider Electric) LC2D12G7V TeSys D Reversing IEC Contactor, Screw Clamp, 12A Inductive, 25A Resistive, 3NO, 120 Vac Coil, Mechanical/Electrical Interlocked | Graybar Store
     
Square D (Schneider Electric) - TeSys D Reversing IEC Contactor, Screw Clamp, 12A Inductive, 25A Resistive, 3NO, 120 Vac Coil, Mechanical/Electrical Interlocked - LC2D12G7V
+ / - Hover over image to Zoom
Other Views

    TeSys D Reversing IEC Contactor, Screw Clamp, 12A Inductive, 25A Resistive, 3NO, 120 Vac Coil, Mechanical/Electrical Interlocked

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC2D12G7V
    SKU: 22087885
    $559.40
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Contact Operation:3NO
    Coil Voltage:120 V ac
    Voltage Rating:300 V dc, 690 V ac
    Amperage Rating:25 A
    Phase:3
    Termination:Screw Clamp
    Poles:3-Pole
    Rating:25 A
    3-Phase HP Rating (Max.):10 hp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC2D12G7V
    • Termination Screw Clamp
    • UNSPSC 39121529
    • 3-Phase HP Rating (Max.) 10 hp
    • Amperage Rating 25 A
    • Coil Voltage 120 V ac
    • Contact Operation 3NO
    • Enclosure Style Open
    • Phase 3
    • Poles 3-Pole
    • Rating 25 A
    • Voltage Rating 300 V dc, 690 V ac
    • SKU Spec Sheet
      LC2D12G7V Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview: