Square D (Schneider Electric) LC1DT20BD TeSys Contactor, D-Line, Non-Reversing, Screw Terminal Connection, 4NO Poles, 24V DC | Graybar Store
     
Square D (Schneider Electric) - TeSys Contactor, D-Line, Non-Reversing, Screw Terminal Connection, 4NO Poles, 24V DC - LC1DT20BD
+ / - Hover over image to Zoom
Other Views

    TeSys Contactor, D-Line, Non-Reversing, Screw Terminal Connection, 4NO Poles, 24V DC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1DT20BD
    SKU: 22088130
    $228.56
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:24V DC
    Contact Operation:4NO
    Poles:4-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1DT20BD
    • UNSPSC 39121529
    • Coil Voltage 24V DC
    • Contact Operation 4NO
    Product Overview:
    CONTACTOR 600VAC 20AMP IEC + OPTIONS