Square D (Schneider Electric) LC1D65AP7 Type D IEC Contactor, Full Voltage-Non Reversing, 3-Pole, Everlink Power Connection, 65A FLA, Screw Connection 230 Vac | Graybar Store
     
Square D (Schneider Electric) - Type D IEC Contactor, Full Voltage-Non Reversing, 3-Pole, Everlink Power Connection, 65A FLA, Screw Connection 230 Vac - LC1D65AP7
+ / - Hover over image to Zoom
Other Views

    Type D IEC Contactor, Full Voltage-Non Reversing, 3-Pole, Everlink Power Connection, 65A FLA, Screw Connection 230 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D65AP7
    SKU: 25636948
    $603.37
    Checking Pricing
         
    Full Load Amps:65A
    Additional Options:Everlink Power Connection
    Termination:Screw
    Poles:3-Pole
    Coil Voltage:230 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D65AP7
    • Termination Screw
    • Additional Options Everlink Power Connection
    • UNSPSC 39121529
    • Coil Voltage 230 Vac
    • Contactor Type Non-Reversing
    • Full Load Amps 65A
    • Poles 3-Pole
    • SKU Spec Sheet
      LC1D65AP7 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    TESYS D 3P EVERLINK AC CONTACTOR AC3 65A