Square D (Schneider Electric) LC1D50AX7 Type D IEC Contactor, Full Voltage-Non Reversing, 3-Pole, Everlink Power Connection, 50A FLA, Screw Connection 600 Vac | Graybar Store
     
Square D (Schneider Electric) - Type D IEC Contactor, Full Voltage-Non Reversing, 3-Pole, Everlink Power Connection, 50A FLA, Screw Connection 600 Vac - LC1D50AX7
+ / - Hover over image to Zoom
Other Views

    Type D IEC Contactor, Full Voltage-Non Reversing, 3-Pole, Everlink Power Connection, 50A FLA, Screw Connection 600 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D50AX7
    SKU: 25425811
    $428.51
    Checking Pricing
         
    Quick Order:Y
    Full Load Amps:50A
    Additional Options:Everlink Power Connection
    Termination:Screw
    Poles:3
    Coil Voltage:600 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D50AX7
    • Termination Screw
    • Additional Options Everlink Power Connection
    • UNSPSC 39121529
    • Coil Voltage 600 Vac
    • Contactor Type Non-Reversing
    • Full Load Amps 50A
    • Poles 3
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    TESYS D 3P EVERLINK AC CONTACTOR AC3 50A