Lynn Electronics LCSTDUPSM-3M LC/ST OS2 Singlemode Fiber Patch Cables, 3M | Graybar Store
     
Lynn Electronics - LC/ST OS2 Singlemode Fiber Patch Cables, 3M - LCSTDUPSM-3M
+ / - Hover over image to Zoom
Other Views

    LC/ST OS2 Singlemode Fiber Patch Cables, 3M

    Manufacturer: Lynn Electronics
    Manufacturer #: LCSTDUPSM-3M
    SKU: 25041735
    $21.60
    Checking Pricing
         
    Length:3 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCSTDUPSM-3M
    • Connector Configuration LC to ST
    • Connector Type LC/UPC to ST/UPC
    • Fiber Cord Type Duplex
    • Fiber Type Singlemode - OS2
    • Jacket Color Yellow
    • UNSPSC 43223326
    • Length 3 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to ST singlemode 9/125µ fiber patch cord with yellow jacket- 3 meters.
    • Corning™ SMF-28e+® OS2 Glass
    • Small Form Factor (SFF) LC connectors on one end, ST connectors on other
    • OFNR, 2mm standard jacket
    • Perfect for high density applications