Philips Day-Brite LC-27-2E-25 FixtureWhip, 25 ft. Cord | Graybar Store
     
Philips Day-Brite - FixtureWhip, 25 ft. Cord - LC-27-2E-25
+ / - Hover over image to Zoom
Other Views

    FixtureWhip, 25 ft. Cord

    Manufacturer: Philips Day-Brite
    Manufacturer #: LC-27-2E-25
    SKU: 99566077
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cord Length (Feet):25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # LC-27-2E-25
    • UNSPSC 39111800
    • Cord Length (Feet) 25 ft.
    Product Overview:
    Fixture Whip, 25 ft