Philips Day-Brite LC-12-2E-07 FixtureWhip, 7 ft. Cord | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Philips Day-Brite - FixtureWhip, 7 ft. Cord - LC-12-2E-07
+ / - Hover over image to Zoom
Other Views

    FixtureWhip, 7 ft. Cord

    Manufacturer: Philips Day-Brite
    Manufacturer #: LC-12-2E-07
    SKU: 90072148
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cord Length (Feet):7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # LC-12-2E-07
    • UNSPSC 39111500
    • Cord Length (Feet) 7 ft.
    Product Overview:
    Fixture Whip, 7 ft