ABB (Thomas and Betts) LBY55-TB Conduit Elbow, Iron, 90 ° Bend Radius, 1-1/2 in. | Graybar Store
     
ABB (Thomas and Betts) - Conduit Elbow, Iron, 90 ° Bend Radius, 1-1/2 in. - LBY55-TB
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, Iron, 90 ° Bend Radius, 1-1/2 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: LBY55-TB
    SKU: 25810058
    $74.98
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:90 °
    Material:Iron
    Trade Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # LBY55-TB
    • UNSPSC 39131717
    • Bend Radius 90 °
    Product Overview:
    1-1/2 Inch Hazardous Location Capped Elbow, Ductile Iron
    Screw on cover for ease of installation and removal;Cover opening on an angle, permitting conductors to be pulled straight through either hub and tapered threaded hubs and integral bushing for rigid threaded conduit;LBY/GYF elbows are installed in conduit systems within hazardous areas to: (1) Make 90°bends in conduit systems where space is limited;(2) Act as pull outlets;(3) Provide access to conductors for maintenance and future system changes