Thomas and Betts LBY45-TB T&B® Capped Elbow, Ductile Iron, 90°, Rigid/IMC Conduit, Hazardous Location, 1-1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - T&B® Capped Elbow, Ductile Iron, 90°, Rigid/IMC Conduit, Hazardous Location, 1-1/4 in. - LBY45-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Capped Elbow, Ductile Iron, 90°, Rigid/IMC Conduit, Hazardous Location, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LBY45-TB
    SKU: 25202311
    $57.75
    Checking Pricing
         
    Size:1-1/4 in.
    Additional Features:Maximum Volume for Bends within a Compact Overall Size
    Standard:UL E193396
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LBY45-TB
    • Size 1-1/4 in.
    • UNSPSC 39131717
    • Additional Features Maximum Volume for Bends within a Compact Overall Size
    • Materials Ductile Iron
    Product Overview:
    90° capped conduit elbow for 1-1/4 inch rigid/IMC conduit. Elbow is ductile iron. Elbow is for use in hazardous locations.