ABB (Thomas and Betts) LBY15G Conduit Elbow, PVC Coated, Iron, 90 ° Bend Radius, 1/2 in. | Graybar Store
     
ABB (Thomas and Betts) - Conduit Elbow, PVC Coated, Iron, 90 ° Bend Radius, 1/2 in. - LBY15G
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, PVC Coated, Iron, 90 ° Bend Radius, 1/2 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: LBY15G
    SKU: 25056357
    $256.88
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:90 °
    Trade Size (Inches):1/2
    Material:Iron
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # LBY15G
    • UNSPSC 39131708
    • Bend Radius 90 °
    • Finish PVC Coated
    • Material Iron
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Female to Female Service Entrance Elbow, 90 Degree, Pipe Size 1/2 Inch/16 Metric, LBY Series for 90 Degree Bends in Limited Space, Malleable Iron, Gray
    A minimum of .040 inch (40 mil) PVC coating is bonded to the exterior;Double coated with a nominal .002 inch (2 mil) blue urethane on both the interior and exterior, before PVC coating is applied;Pressure-Sealing sleeves protect the connections;To provide access to conductors for maintenance and future system changes