Lithonia Lighting LBL4W 65L EZ1 LP840 Wrap Around Light Fixture, LED, 48 in. L, 6500 lm Lumens | Graybar Store
     
Lithonia Lighting - Wrap Around Light Fixture, LED, 48 in. L, 6500 lm Lumens - LBL4W 65L EZ1 LP840
+ / - Hover over image to Zoom
Other Views

    Wrap Around Light Fixture, LED, 48 in. L, 6500 lm Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: LBL4W 65L EZ1 LP840
    SKU: 25834851
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):48
    Lumens:6500 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LBL4W 65L EZ1 LP840
    • UNSPSC 39112102
    • Brand AcuityBrands
    • Lamp Type LED
    • Lumens 6500 lm
    • Nom. Length (Inches) 48
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low-Profile Curved-Basket LED Wraparound LBL4 4' LENGTH, NARROW HOUSING LED