Lithonia Lighting LBL4 LP840 RFD230716 Contractor Select LED Wraparound, Low-Profile Curved-Basket, 4 ft., 4000K, 120/277V | Graybar Store
     
Lithonia Lighting - Contractor Select LED Wraparound, Low-Profile Curved-Basket, 4 ft., 4000K, 120/277V - LBL4 LP840 RFD230716
+ / - Hover over image to Zoom
Other Views

    Contractor Select LED Wraparound, Low-Profile Curved-Basket, 4 ft., 4000K, 120/277V

    Manufacturer: Lithonia Lighting
    Manufacturer #: LBL4 LP840 RFD230716
    SKU: 25872039
    $168.37
    Checking Pricing
         
    Length:4 ft.
    Color Temperature (Kelvin):4000
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LBL4 LP840 RFD230716
    • Type Low Profile Curved Basket
    • UNSPSC 39112102
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Length 4 ft.
    • Series Contractor Select
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: