Crouse Hinds (Eaton) LBH80 Conduit Outlet Body, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body, 3 in. - LBH80
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LBH80
    SKU: 88073244
    $1,128.87
    Checking Pricing
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Height (Inches):9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LBH80
    • Application Hazardous Areas
    • Type LB
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    Product Overview:
    3 Conduit Outlet Body
    3 CONDUIT OUTLET BODY