Thomas and Betts LB77 Type LB, Form 7 Conduit Body, 2-1/2 in. | Graybar Store
     
Thomas and Betts - Type LB,  Form 7 Conduit Body, 2-1/2 in. - LB77
+ / - Hover over image to Zoom
Other Views

    Type LB, Form 7 Conduit Body, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LB77
    SKU: 99476006
    $173.40
    Checking Pricing
         
    Color / Finish:Zinc Plated with Epoxy Powder Coat
    Form:Form 7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB77
    • UNSPSC 39131708
    • Color / Finish Zinc Plated with Epoxy Powder Coat
    • Form Form 7
    • Materials Gray Iron
    • SKU Spec Sheet
      LB77 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2-1/2 Inch Form 7, LB Conduit Body, Body Material Grey Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.