Crouse Hinds (Eaton) LB350M Malleable Iron Form 5 Type LB Threaded Conduit Body With Cover and Gasket, 3-1/2 Inch | Graybar Store
     
Crouse Hinds (Eaton) - Malleable Iron Form 5 Type LB Threaded Conduit Body With Cover and Gasket, 3-1/2 Inch - LB350M
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Form 5 Type LB Threaded Conduit Body With Cover and Gasket, 3-1/2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LB350M
    SKU: 22005039
    $49,324.81
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Form:Form 5
    Length:16.25 in.
    Height:5.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LB350M
    • Application Rigid/IMC Conduit
    • Type LB
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    • Form Form 5
    • Height 5.62 in.
    • Length 16.25 in.
    • Materials Malleable Iron
    • SKU Spec Sheet
      LB350M Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3-1/2 Mi LB Conduit Body
    3-1/2 MI LB CONDUIT BODY