Lithonia Lighting LB 3 32 MVOLT 1/3 GEB10IS Low-Profile Wraparound, LB Series, 120/277V, 4ft. L, (3) 32WT8, (1)3-Lamp Electronic ≤10% THD Instant Start Ballast | Graybar Store
     
Lithonia Lighting - Low-Profile Wraparound, LB Series, 120/277V, 4ft. L, (3) 32WT8, (1)3-Lamp Electronic ≤10% THD Instant Start Ballast - LB 3 32 MVOLT 1/3 GEB10IS
+ / - Hover over image to Zoom
Other Views

    Low-Profile Wraparound, LB Series, 120/277V, 4ft. L, (3) 32WT8, (1)3-Lamp Electronic ≤10% THD Instant Start Ballast

    Manufacturer: Lithonia Lighting
    Manufacturer #: LB 3 32 MVOLT 1/3 GEB10IS
    SKU: 99970498
    $0.00
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32W
    Ballast Type:Electronic Instant Start
    Quick Order:Y
    Nom. Length (Inches):48
    No. of Ballasts:1
    Lumens:2900 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LB 3 32 MVOLT 1/3 GEB10IS
    • UNSPSC 39111501
    • Ballast Type Electronic Instant Start
    • Lamp Type Fluorescent
    • Lamp Watts 32W
    • Lumens 2900 Lumens
    • No. of Ballasts 1
    • No. of Lamps 3
    • Nom. Length (Inches) 48
    • Series LB
    • Voltage 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low-profile LB series 4 ft. wraparound 120/277V with (1) 3-lamp electronic ≤10% THD instant start ballast for use with (3) 32W T8 lamps.