Milbank 4448-GSC1-NK Lay-In Wireway | Graybar Store
Milbank - Lay-In Wireway - 4448-GSC1-NK
+ / - Hover over image to Zoom
Other Views

    Lay-In Wireway

    Manufacturer: Milbank
    Manufacturer #: 4448-GSC1-NK
    SKU: 96086281
    $88.27
    Checking Pricing
         
    Height (Inches):4 in.
    Color / Finish:ANSI 61 Gray
    Dimensions:4 D x 48 L x 4 H in
    Depth:4 in
    Length:48 in.
    Material Finish:Grey Polyester Powder
    Cover Type:Screw Cover
    Knockouts:FALSE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 4448-GSC1-NK
    • Dimensions 4 D x 48 L x 4 H in
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Gray
    • Cover Type Screw Cover
    • Depth 4 in
    • Height (Inches) 4 in.
    • Knockouts FALSE
    • Length 48 in.
    • Material Finish Grey Polyester Powder
    • Materials Steel with Powder Coat Finish
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lay-In Wireway, Dimensions: 4 D x 48 L x 4 H in, Length: 48 in, NEMA Ratings: 1, Steel, Gray Polyester Powder
    4x48x4 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray