Milbank 4412-GSC1-NK Lay-In Wireway | Graybar Store
     
Milbank - Lay-In Wireway - 4412-GSC1-NK
+ / - Hover over image to Zoom
Other Views

    Lay-In Wireway

    Manufacturer: Milbank
    Manufacturer #: 4412-GSC1-NK
    SKU: 96086228
    $29.71
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:ANSI 61 Grey
    Dimensions:4 in. x 12 in. x 4 in.
    Length:12 in.
    Cover Type:Screw Cover
    Knockouts:FALSE
    Material:Steel with Powder Coat Finish
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 4412-GSC1-NK
    • Dimensions 4 in. x 12 in. x 4 in.
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Grey
    • Cover Type Screw Cover
    • Knockouts FALSE
    • Length 12 in.
    • Material Steel with Powder Coat Finish
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lay-In Wireway, Dimensions: 4 D x 12 L x 4 H in, Length: 12 in, NEMA Ratings: 1, Steel, Gray Polyester Powder
    4x12x4 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray