Milbank 8836-GSC1-NK Lay-In Wireway | Graybar Store
Milbank - Lay-In Wireway - 8836-GSC1-NK
+ / - Hover over image to Zoom
Other Views

    Lay-In Wireway

    Manufacturer: Milbank
    Manufacturer #: 8836-GSC1-NK
    SKU: 92126204
    $201.13
    Checking Pricing
         
    Height (Inches):8 in.
    Color / Finish:ANSI 61 Gray
    Dimensions:8 D x 36 L x 8 H in
    Depth:8 in
    Length:36 in. L
    Material Finish:Grey Polyester Powder
    Cover Type:Screw Cover
    Knockouts:FALSE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 8836-GSC1-NK
    • Dimensions 8 D x 36 L x 8 H in
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Gray
    • Cover Type Screw Cover
    • Depth 8 in
    • Height (Inches) 8 in.
    • Knockouts FALSE
    • Length 36 in. L
    • Material Finish Grey Polyester Powder
    • Materials Steel with Powder Coat Finish
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lay-In Wireway, Dimensions: 8 D x 36 L x 8 H in, Length: 36 in, NEMA Ratings: 1, Steel, Gray Polyester Powder
    8x36x8 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray