Hoffman (nVent) F1010T1120GVP Lay-In Painted Flat-Cover Wireway | Graybar Store
Hoffman (nVent) - Lay-In Painted Flat-Cover Wireway - F1010T1120GVP
+ / - Hover over image to Zoom
Other Views

    Lay-In Painted Flat-Cover Wireway

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1010T1120GVP
    SKU: 99692718
    $564.04
    Checking Pricing
         
    Color / Finish:Painted Steel
    Height (Inches):10 in.
    Width (Inches):10
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Dimensions:10 W x 120 L x 10 H in
    Brand or Series:Hoffman
    Length:5 ft. L
    Knockouts:FALSE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1010T1120GVP
    • Dimensions 10 W x 120 L x 10 H in
    • UNSPSC 39131710
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Height (Inches) 10 in.
    Product Overview:
    Hoffman® Lay-In Painted Flat-Cover Wireway, Dimensions: 10 W x 120 L x 10 H in, Length: 120 in, NEMA Ratings: 1, Pre-Painted Steel, Gray Polyester Powder
    Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems.