Hoffman (nVent) F22T1120GVPWK Lay-In Painted Flat-Cover Wireway | Graybar Store
     
Hoffman (nVent) - Lay-In Painted Flat-Cover Wireway - F22T1120GVPWK
+ / - Hover over image to Zoom
Other Views

    Lay-In Painted Flat-Cover Wireway

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22T1120GVPWK
    SKU: 25152716
    $221.39
    Checking Pricing
    Items sold in feet or each.
         
    Length:5 ft.
    Color / Finish:Grey Polyester Powder
    Brand or Series:Hoffman
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Dimensions:5 ft. x 2.5 in. x 2.5 in.
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22T1120GVPWK
    • Dimensions 5 ft. x 2.5 in. x 2.5 in.
    • UNSPSC 39131710
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Color / Finish Grey Polyester Powder
    Product Overview:
    Hoffman® Lay-In Painted Flat-Cover Wireway, Dimensions: 2.5 W x 120 L x 2.5 H in, Length: 120 in, NEMA Ratings: 1, Pre-Painted Steel, Gray Polyester Powder