Columbia Lighting LAW4-40ML-EU Hubbell,Wrap Around Light Fixture, LED, 120 to 277V, 48 in. L, 4984 lm Lumens, 43W | Graybar Store
     
Columbia Lighting - Hubbell,Wrap Around Light Fixture, LED, 120 to 277V, 48 in. L, 4984 lm Lumens, 43W - LAW4-40ML-EU
+ / - Hover over image to Zoom
Other Views

    Hubbell,Wrap Around Light Fixture, LED, 120 to 277V, 48 in. L, 4984 lm Lumens, 43W

    Manufacturer: Columbia Lighting
    Manufacturer #: LAW4-40ML-EU
    SKU: 25637439
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):48
    Lumens:4984 Lumens
    Lamp Watts:43W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LAW4-40ML-EU
    • Brand Hubbell
    • Lamp Type LED
    • Lamp Watts 43W
    • Lumens 4984 Lumens
    • Nom. Length (Inches) 48
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    LAW 85/16 Wide Low Profile Wraparound/LED
    Long life 60,000 hour LEDs at L80 for reduced maintenance;Choice of four LED color temperatures;80+ CRI;4' size offers three lumen packages;2' size offers two lumen packages;Optional integral emergency battery pack;Heavy gauge steel housing, die embossed for maximum rigidity;White steel end plates;Diffuser features flat bottom and vertical sides;Interior overlay for smooth appearance without pixelation;Hinges from either side;LED boards and driver accessible for future maintenance or upgrades;Modular replaceability of LED components;Surface mount or stem suspended;DLC® (DesignLights Consortium) Qualified - see www.designlights.org;Five year warranty