Brady LAT-27-361-1 Laser Printable Label, White | Graybar Store
Brady - Laser Printable Label, White - LAT-27-361-1
+ / - Hover over image to Zoom
Other Views

    Laser Printable Label, White

    Manufacturer: Brady
    Manufacturer #: LAT-27-361-1
    SKU: 99447799
    $549.10
    Checking Pricing
         
    Quick Order:Y
    Color:Clear/White
    Width (Inches):1.875
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # LAT-27-361-1
    • Color Clear/White
    • UNSPSC 55121612
    • Height 3.167 in.
    Product Overview:
    Self-Laminating Polyester (B-361) is supplied with a white printable or write-on zone and a translucent overlaminating area to protect graphics after printing is complete.
    Good smudge resistance, solvent resistance and elevated temperature performance.Simple to customize using laser print technology.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.Service temperature of -94°F to 230°F (-70°C to 110°C).