Panduit S100X150YAJ Laser/Ink Jet Self-Laminating Labels | Graybar Store
Panduit - Laser/Ink Jet Self-Laminating Labels - S100X150YAJ
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Self-Laminating Labels

    Manufacturer: Panduit
    Manufacturer #: S100X150YAJ
    SKU: 25025305
    $248.88
    Checking Pricing
         
    Color:White
    Length:1.5 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X150YAJ
    • Color White
    • UNSPSC 55121612
    • Length 1.5 in.
    • Materials Vinyl
    • Width 1 in.
    • For Use With Cat 5E, Cat 6, Cat 6A
    • SKU Spec Sheet
      S100X150YAJ Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    White self-laminating labels for laser or ink jet printers.
    • Labels Per Package 2500