Siemens H56857-2 3 1/2 in. HD Type Large Removable Hub Kit | Graybar Store
     
Siemens - 3 1/2 in. HD Type Large Removable Hub Kit - H56857-2
+ / - Hover over image to Zoom
Other Views

    3 1/2 in. HD Type Large Removable Hub Kit

    Manufacturer: Siemens
    Manufacturer #: H56857-2
    SKU: 92137567
    $0.00
    Checking Pricing
         
    Additional Features:Overhead Feed; Underground Feed
    No. of Spaces:8
    Main Breaker:Factory
    Use With:Talon Branded Circuit Breakers
    Hub Size (Inches):3-1/2 in.
    Amps:400A
    Voltage (Volts):240 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # H56857-2
    • Voltage (Volts) 240 V
    • Type Removable Hub Kit
    • UNSPSC 39121100
    • Additional Features Overhead Feed; Underground Feed
    • Amps 400A
    • Hub Size (Inches) 3-1/2 in.
    • Main Breaker Factory
    • Use With Talon Branded Circuit Breakers
    • No. of Spaces 8
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Large HD Type Hub, Amps: 400 A, Voltage (Volts): 240 V, Main Breaker: Factory