Hubbell Wiring Device - Kellems PT7XC Large Capacity Multi-Service Pedestal Through Floor Fitting | Graybar Store
     
Hubbell Wiring Device - Kellems - Large Capacity Multi-Service Pedestal Through Floor Fitting - PT7XC
+ / - Hover over image to Zoom
Other Views

    Large Capacity Multi-Service Pedestal Through Floor Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT7XC
    SKU: 92122405
    $165.61
    Checking Pricing
         
    Color:Grey
    Conduit Entry (Inches):1-1/4 and 1-1/2 in. Conduit Stem
    Core Size (Inches):3 in.
    Fire Rating (Hours):1 hr.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT7XC
    • Color Grey
    • UNSPSC 39121328
    • Conduit Entry (Inches) 1-1/4 and 1-1/2 in. Conduit Stem
    • Core Size (Inches) 3 in.
    • Fire Rating (Hours) 1 hr.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Large capacity multi-service pedestal poke-through assembly with (1) 1-1/2 and (1) 1-1/4 in. conduit stems, 3 in. core and 1 hour fire rating.
    • Two piece unit
    • UL Listed and CSA Certified
    • For 2-1/4 to 7 in. floor thickness
    • UL installation spacing: Minimum 2 ft. on center and not more than 1 per 65 sq. ft. of floor area