Rayovac 941C Lantern Battery, 6 V | Graybar Store
     
Rayovac - Lantern Battery, 6 V - 941C
+ / - Hover over image to Zoom
Other Views

    Lantern Battery, 6 V

    Manufacturer: Rayovac
    Manufacturer #: 941C
    SKU: 88219671
    $3.10
    Checking Pricing
         
    Battery Type:Lantern Battery
    Tool Application:Industrial
    Use With:Industrial Application
    Package Quantity:12 Pack per Case
    Voltage (Volts):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # 941C
    • Voltage (Volts) 6
    • UNSPSC 26111700
    • Battery Type Lantern Battery
    • Package Quantity 12 Pack per Case
    • Tool Application Industrial
    • Use With Industrial Application
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lantern Battery, Battery Type: Lantern Battery, Tool Application: Industrial, Voltage (Volts): 6 V
    Rayovac 941 General Purpose Lantern Battery, Nominal Voltage: 6 V, Nominal Capacity: 10500 MILAMP-HR, Electrolyte: Carbon Zinc, Terminal: Spring, Case Material: Plastic, Size: Lantern (Spring), 2.685 IN Length, 2.685 IN Width, 4.528 IN Height, Environmental Conditions: Operating Temperature: -30 to 55 DEG C, Weight: 0.57 KG Weight, Volume: 32 CU-IN, IEC-4R25, ANSI/NEDA-908D, Meets Environmental Protection Agency (EPA) Requirements, For Industrial, General Purpose