Rayovac 903C Lantern Battery, 7.5V | Graybar Store
     
Rayovac - Lantern Battery, 7.5V - 903C
+ / - Hover over image to Zoom
Other Views

    Lantern Battery, 7.5V

    Manufacturer: Rayovac
    Manufacturer #: 903C
    SKU: 88219664
    $29.70
    Checking Pricing
         
    Battery Type:Lantern Battery
    Tool Application:Industrial
    Use With:Industrial Application
    Package Quantity:4 Pack per Case
    Voltage (Volts):7.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # 903C
    • Voltage (Volts) 7.5
    • UNSPSC 26111700
    • Battery Type Lantern Battery
    • Package Quantity 4 Pack per Case
    • Tool Application Industrial
    • Use With Industrial Application
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lantern Battery, Battery Type: Lantern Battery, Tool Application: Industrial, Voltage (Volts): 7.5 V
    Rayovac 903 Heavy-Duty Lantern Battery, Nominal Voltage: 7.5 V, Electrolyte: Carbon Zinc, Life Hour: 5 YR, Terminal: Screw, Case Material: Plastic, Size: Lantern (Screw), 7-5/16 IN Length, 4.063 IN Width, 6-7/16 IN Height, Environmental Conditions: Operating Temperature: -30 to 55 DEG C, Weight: 3.18 KG Weight, Volume: 186 CU-IN, Number Of Cells: 20, IEC, ANSI/NEDA-903, Meets Environmental Protection Agency (EPA) Requirements, For Emergency