Berk-Tek 6NP4P24-WH-R-BER-PV-NS 10136343 - LANmark-6™ Non-Plenum 4-Pair UTP Cable, White, 1000 Ft Reel | Graybar Store
     
Berk-Tek - 10136343 - LANmark-6™ Non-Plenum 4-Pair UTP Cable, White, 1000 Ft Reel - 6NP4P24-WH-R-BER-PV-NS
+ / - Hover over image to Zoom
Other Views

    10136343 - LANmark-6™ Non-Plenum 4-Pair UTP Cable, White, 1000 Ft Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6NP4P24-WH-R-BER-PV-NS
    SKU: 25101613
    $252.75
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Package:1000 Foot Reel
    Cable Type:Indoor
    Alternate Manufacturer Part No.:10136343
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6NP4P24-WH-R-BER-PV-NS
    • Cable Type Indoor
    • Color White
    • Category Cat 6
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 10136343
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White LANmark-6™ non-plenum 4-pair UTP cable.
    • Inexpensive compact design
    • Meets the industry standard requirements
    • 23 AWG bare copper wire insulated with high density polyethylene
    • Usable bandwidth up to 250 MHz
    • Delivered in a compact, strong, easy to identify boxes
    • RoHS Compliant