Berk-Tek 6NP4P24-S-BL-R-BER-PV 10122951 - LANmark-6™ Non-Plenum 4-Pair F/UTP Shielded Cable, Blue, 1000 Ft Reel | Graybar Store
     
Berk-Tek - 10122951 - LANmark-6™ Non-Plenum 4-Pair F/UTP Shielded Cable, Blue, 1000 Ft Reel - 6NP4P24-S-BL-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    10122951 - LANmark-6™ Non-Plenum 4-Pair F/UTP Shielded Cable, Blue, 1000 Ft Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6NP4P24-S-BL-R-BER-PV
    SKU: 25229592
    $590.10
    Checking Pricing
    Items sold in feet or each.
         
    No. of Pairs:4
    Package:1000 Foot Reel
    Color:Blue
    Alternate Manufacturer Part No.:10122951
    Cable Type:Indoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6NP4P24-S-BL-R-BER-PV
    • Cable Type Indoor Cable
    • Color Blue
    • Category Cat 6
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 10122951
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blue LANmark-6™ F/UTP category 6 non-plenum 4-pair cable.
    • Shielded with an overall polyester/aluminum foil
    • 23 AWG bare copper wire insulated polyethylene
    • 26 AWG stranded tinned copper drain wire
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications