Berk-Tek LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Cable | Graybar Store
     
Berk-Tek - LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-350™ Premium Category 5e riser rated cables are designed to meet the most advanced UTP horizontal cable applications. The cables have been tested up to 450 MHz and delivers guaranteed performance that exceeds industry standard.

    • 24 AWG
    • Characterized to 450 MHz, 350 MHz greater than the standard
    • Small, round design
    • Reliably supports 100BASE-TX Ethernet
    • Lower bit error rates, increases network efficiency and uptime
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5EXHNP4P24-WH-P-BER-PV
    94023737
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel
    94023737
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BL-P-BER-PV
    96087410
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel
    96087410
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-PU-P-BER-PV
    99969954
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel
    99969954
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-YL-P-BER-PV
    95033619
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel
    95033619
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GN-P-BER-PV
    99427549
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel
    99427549
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GY-P-BER-PV
    97180262
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel
    97180262
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BL-P-1.5K-BER-PV
    25480508
    Blue
    Flame-Retardant PVC
    4
    1500 Foot Box
    $
    291
    .63
    1500 Ft
    /
    Reel
    25480508
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1500 Foot Box
    $
    291
    .63
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-S-BER-PV
    97185012
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    194
    .42
    1000 Ft
    /
    Reel
    97185012
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    194
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-RD-P-BER-PV
    99431550
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel
    99431550
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    194
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-P-1.5K-BER-PV
    25480510
    White
    Flame-Retardant PVC
    4
    1500 Foot Reel
    $
    291
    .63
    1500 Ft
    /
    Reel
    25480510
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1500 Foot Reel
    $
    291
    .63
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94023737 SKU, 94023737 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    194
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96087410 SKU, 96087410 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    194
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99969954 SKU, 99969954 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    194
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95033619 SKU, 95033619 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    194
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427549 SKU, 99427549 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    194
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97180262 SKU, 97180262 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    194
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480508 SKU, 25480508 ANALYTICS...
    No. of Pairs
    4
    Package
    1500 Foot Box
    Price
    $
    291
    .63
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97185012 SKU, 97185012 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    194
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99431550 SKU, 99431550 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    194
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480510 SKU, 25480510 ANALYTICS...
    No. of Pairs
    4
    Package
    1500 Foot Reel
    Price
    $
    291
    .63
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available