Berk-Tek 5EXHP4P24-PK-P-BER-AP 10032069 - LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable, Pink, 1000 Ft Box | Graybar Store
     
Berk-Tek - 10032069 - LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable, Pink, 1000 Ft Box - 5EXHP4P24-PK-P-BER-AP
+ / - Hover over image to Zoom
Other Views

    10032069 - LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable, Pink, 1000 Ft Box

    Manufacturer: Berk-Tek
    Manufacturer #: 5EXHP4P24-PK-P-BER-AP
    SKU: 99681192
    $426.72
    Checking Pricing
         
    Color:Pink
    No. of Pairs:4
    Package:1000 Foot Box
    Cable Type:Indoor
    Alternate Manufacturer Part No.:10032069
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EXHP4P24-PK-P-BER-AP
    • Cable Type Indoor
    • Color Pink
    • Category Cat 5e
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 10032069
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pink LANmark-350™ Premium category 5e plenum UTP 4-pair cable.
    • 24 AWG
    • Tested up to 450 MHz, the guaranteed performance of this cable
    • Lower bit error rates, increases network efficiency and uptime
    • Bare copper wire insulated with polyethylene
    • Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with flame-retardant PVC
    • Simplified structured cabling solution preserving long-term network investment
    • Reliably supports 100BASE-TX Ethernet