Berk-Tek 6EXHNP4P24-BL-R-BER-PV 10167476 - LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable, Blue, 1000 Ft Reel | Graybar Store
     
Berk-Tek - 10167476 - LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable, Blue, 1000 Ft Reel - 6EXHNP4P24-BL-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    10167476 - LANmark-2000™ Premium Cat 6 Riser 4-Pair UTP Cable, Blue, 1000 Ft Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6EXHNP4P24-BL-R-BER-PV
    SKU: 99721444
    $350.78
    Checking Pricing
         
    No. of Pairs:4
    Package:1000 Foot Reel
    Color:Blue
    Alternate Manufacturer Part No.:10167476
    Cable Type:Indoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6EXHNP4P24-BL-R-BER-PV
    • Cable Type Indoor Cable
    • Color Blue
    • Category Cat 6
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 10167476
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blue LANmark-2000™ Premium category 6 non-plenum 4-pair UTP cable.
    • 23 AWG
    • Characterized up to 600 MHz, 350 MHz greater than the standard
    • Full duplex operation capable over four cable pairs
    • Increased usable bandwidth vs. the Category 6 standard
    • Provides bandwidth required for multimedia, broadband video, analog video, and other future applications