Berk-Tek 6AP4P24-YL-R-BER-AP 10137385 - LANmark-10G2™ Augmented Cat 6a Plenum 4-Pair UTP Cable, Yellow, 1000 Ft Reel | Graybar Store
     
Berk-Tek - 10137385 - LANmark-10G2™ Augmented Cat 6a Plenum 4-Pair UTP Cable, Yellow, 1000 Ft Reel - 6AP4P24-YL-R-BER-AP
+ / - Hover over image to Zoom
Other Views

    10137385 - LANmark-10G2™ Augmented Cat 6a Plenum 4-Pair UTP Cable, Yellow, 1000 Ft Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6AP4P24-YL-R-BER-AP
    SKU: 25091874
    $1,137.17
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Low Smoke and Flame Retardant PVC
    Package:1000 Foot Reel
    Color:Yellow
    Alternate Manufacturer Part No.:10137385
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6AP4P24-YL-R-BER-AP
    • Color Yellow
    • Category Cat 6A
    • Type Indoor
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 10137385
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Low Smoke and Flame Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Yellow LANmark-10G2™ Augmented category 6a plenum UTP 4-pair cable. Manufacturer part number 10137385.
    • 23 AWG
    • Bare copper wire insulated with FEP
    • Characterized to 750 MHz, 250 MHz greater than the standard
    • One of the highest performing UTP cables available
    • Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with a striated flame-retardant PVC
    • Simplified structured cabling solution preserving long-term network investment
    • Flexible round compact design