Berk-Tek 6P4P24-YL-P-1.5K-BER-AP 11074894 - LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable, Yellow, SMARTPAK, 1500 Ft Box | Graybar Store
     
Berk-Tek - 11074894 - LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable, Yellow, SMARTPAK, 1500 Ft Box - 6P4P24-YL-P-1.5K-BER-AP
+ / - Hover over image to Zoom
Other Views

    11074894 - LANmark-1000™ Enhanced Cat 6 Plenum 4-Pair UTP Cable, Yellow, SMARTPAK, 1500 Ft Box

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-YL-P-1.5K-BER-AP
    SKU: 25511562
    $1,046.79
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Package:1500 Foot Reel
    Cable Type:Indoor
    Alternate Manufacturer Part No.:11074894
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-YL-P-1.5K-BER-AP
    • Cable Type Indoor
    • Color Yellow
    • Category Cat 6
    • Alternate Manufacturer Part No. 11074894
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1500 Foot Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Yellow LANmark-1000™ Enhanced category 6 plenum 4-pair UTP cable, 1500 ft. SMARTPAK.
    • CMP
    • Full Power Sum Performance
    • 23 AWG bare copper wire insulated with FEP
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications