Jameson LS-6PKG-4 Landscaper Pruning Package with Three 6 ft. Poles | Graybar Store
     
Jameson - Landscaper Pruning Package with Three 6 ft. Poles - LS-6PKG-4
+ / - Hover over image to Zoom
Other Views

    Landscaper Pruning Package with Three 6 ft. Poles

    Manufacturer: Jameson
    Manufacturer #: LS-6PKG-4
    SKU: 25570444
    $192.79
    Checking Pricing
         
    Tool Application:Tree Pruning
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # LS-6PKG-4
    • Type Cutters
    Product Overview:
    Jameson LS-6PKG-4 LS-Series Tree Pruner with 1-1/4-inch Capacity Bypass Cut and Three 6-Foot Fiberglass Poles
    Versatile 3-pole landscape system for working at a variety of heights. The fixed pulley pruner is permanently mounted to a fiberglass extension pole and offers a 1.25 in. side-cut capacity. Includes 6 ft. pole with tree pruner, 20 ft. pruning rope, 6 ft. FG Series base pole and 6 ft. FG Series extension pole with male and female ferrules.