Greenlee LAN ProNavigator Test Set | Graybar Store
Greenlee - LAN ProNavigator Test Set
+ / - Hover over image to Zoom
Other Views

    LAN ProNavigator Test Set

    Manufacturer: Greenlee
         

    Simple PASS/FAIL test results in one second allows technicians to quickly move on to the next test site.

    Generates oscillating audio tone for use with tone probes to locate cables. Tests data and telephone cables up to 320 feet (100 meters) for proper pairing for EIA/TIA-568A, EIA/TIA-568B, Token Ring, 10 Base T, and common Category 5 configurations. Tests unshielded UTP and shielded STP data cable. Detects good connections, open connections, crossed wires and split pairs. Tests common BNC connected 50 and 75 ohm coaxial cables up to 320 feet (100 meters) for continuity. Tests coaxial cable types RG58, RG59, RG6, RG6 Quad, Belden 8281, RG8, RG11 and more. Belt clips provided and lanyard holes embedded in case to attach to belt or wrist. Features low battery test and auto-off function to preserve battery life. Includes standard 9V battery.
    See More >>
    • Manufacturer Greenlee