ABB (Thomas and Betts) S500E-RL Lampholder, Die Cast Zinc Zamak, Max. 150W, PAR 38 or R40, Inside Gasket and Ground Screw Included, Silver | Graybar Store
     
ABB (Thomas and Betts) - Lampholder, Die Cast Zinc Zamak, Max. 150W, PAR 38 or R40, Inside Gasket and Ground Screw Included, Silver - S500E-RL
+ / - Hover over image to Zoom
Other Views

    Lampholder, Die Cast Zinc Zamak, Max. 150W, PAR 38 or R40, Inside Gasket and Ground Screw Included, Silver

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: S500E-RL
    SKU: 25806410
    $1,829.41
    Checking Pricing
    Items sold in feet or each.
         
    Wattage:150W
    Color:Silver
    Lamp Base:Medium Screw (E26) Base
    Additional Features:Inside gasket and ground screw included
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # S500E-RL
    • Color Silver
    • UNSPSC 39111605
    • Additional Features Inside gasket and ground screw included
    • Lamp Base Medium Screw (E26) Base
    • Wattage 150W
    • SKU Spec Sheet
      S500E-RL Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Lampholder, Die Cast Zinc Zamak, Max. 150W, PAR 38 or R40, Inside Gasket and Ground Screw Included, Silver
    CSA 703005