Leviton 13357 Linear Fluorescent Lampholder, 660W, 600V, Medium Base, Bi-Pin, Tall Profile, Slide-On, Turn-Type, Quickwire 18 AWG, White | Graybar Store
     
Leviton - Linear Fluorescent Lampholder, 660W, 600V, Medium Base, Bi-Pin, Tall Profile, Slide-On, Turn-Type, Quickwire 18 AWG, White - 13357
+ / - Hover over image to Zoom
Other Views

    Linear Fluorescent Lampholder, 660W, 600V, Medium Base, Bi-Pin, Tall Profile, Slide-On, Turn-Type, Quickwire 18 AWG, White

    Manufacturer: Leviton
    Manufacturer #: 13357
    SKU: 96001323
    $4.15
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:600V
    Wattage:660W
    Color:White
    Lampholder Type:Fluorescent
    Operator Type:Turn
    Lamp Base:Medium Screw (E26) Base
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13357
    • Color White
    • UNSPSC 39101605
    • Lamp Base Medium Screw (E26) Base
    • Lampholder Type Fluorescent
    • Operator Type Turn
    • Wattage 660W
    • Voltage Rating 600V
    • SKU Spec Sheet
      13357 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, 660W, Medium Base, 600V, Thermoset